Shop All Jobber Length Drill Bits
Nachi
AG 140 Degrees Cobalt Starting Drill - 10.0mm
Mfr # 0710553
Zoro # G910410774
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 90
- Drill Bit Material HSCO
- Drill Bit Finish AG (TiAlN)
- Decimal Equivalent 0.3937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0710553
- Zoro # G910410774
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 89 |
Flute Length | 25 |
Size-Diameter | 10 |
Shank size | 10 |
Details
Item | HSS-Co AG Starting Drill |
Shank Type | Straight Shank |
Drill Bit Point Angle | 90 |
Drill Bit Material | HSCO |
Drill Bit Finish | AG (TiAlN) |
Decimal Equivalent | 0.3937 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 3 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Saw Blades, 2-9/16In, PK3 (63502161270)
- DEWALT Hacksaw Blade, 10 in., 24 TPI, PK2 (DWHT20549)
- DRILL AMERICA 1-25/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-25/32)
- STARRETT Dial Caliper w/Case, 150mm, Yellow (120AM-150)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #25 (0011510)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #33 (1020474)
- NACHI SG-ESR Jobber Length Drill - 5.5mm (0722170)
- NACHI SG-ESR Jobber Length Drill - 5.3mm (0722158)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.3mm (0046910)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 1/32 (41602)
- Nachi Drill Bits