Shop All Ball End Mills
Nachi
3FL ALH MILL BALL NOSE W/ NECK RELIEF
Mfr # 41000573
Zoro # G909086683
product price: $151.99
/ea
Free Shipping & Returns
$151.99
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
- Brand Nachi
- MFR # 41000573
- Zoro # G909086683
- Country of Origin United States
- Category Ball End Mills
Description
- 3 flute design allows for faster feed rates without sacrificing chip evacuation- High polish rake face helps shear and clear chips with minimal material adhesion- Cylindrical land design allows for great surface finish and high feed rates- Great for long reach and deep axial depth applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/8 (C23725)
- APEX TOOL GROUP Hex Insert Bits 12902 Bit 7/16 (SZ-3-7-8MM)
- GROZ Brass Striking Hammer, 4 lb., 16" (34703)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia (BEF-060-500-3)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/4, Overall Length: 2-1/4" (AMG-404-MB)
- BOSCH HIGH SPEED CUTTER 3/8" 1/8" SHANK (DE199)
- GS TOOLING 5/64" Diameter x 1/8" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (101111)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-418)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1-1/8, 1-5/8 Cut L (41431)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT (MMBM-005-10X)
- Nachi End Mills