Shop All Ball End Mills
Nachi
3FL ALH MILL BALL NOSE W/ NECK RELIEF
Mfr # 41000567
Zoro # G509086724
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 41000567
- Zoro # G509086724
- Country of Origin United States
- Category Ball End Mills
Description
- 3 flute design allows for faster feed rates without sacrificing chip evacuation- High polish rake face helps shear and clear chips with minimal material adhesion- Cylindrical land design allows for great surface finish and high feed rates- Great for long reach and deep axial depth applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.1/4 6 Point 46mm 1/2 Sq. Drive (4400A-1.1/4)
- PROTO 1/4 in Drive Impact Socket E5 Size Torx(R) Standard Depth, Black Oxide (J6905TX)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0750 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0750 P16)
- IMPERIAL Soft Jaw Pliers (GT113)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-218)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 2" (BEF-075-900-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia, Shank Dia.: 1/8" (BEF-062-200-3)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-900)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-060-750)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.6250" (5/8) (14940)
- Nachi End Mills