Shop All Wet Dry Vacuums
Nacecare Solutions
WVD 902 K-8026590 12 Gallon Dual Motor Wet / Dry Vacuum with BOW Tool Kit
Mfr # 358K8026590
Zoro # G711789307
product price: $2,672.99
/ea
Free Shipping & Returns
$2,672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358K8026590
- Zoro # G711789307
- Country of Origin China
- Category Wet Dry Vacuums
Description
Maximize cleaning efficiency with this NaceCare Solutions dual motor wet / dry vacuum! This vacuum boasts dual 800W motors that deliver a 180 CFM maximum airflow rate and 90'' water lift to make quick work of cleaning the dirtiest areas. This unit captures 98.6% of particles as small as 0.5 microns for improved indoor air quality. Perfect for dry and wet applications it features a unique tip-and-pour design for easy removal of collected liquids when a floor drain isn't available while the included dump tube enables quick emptying into a floor drain.This unit features a structural foam tank with an ample 12 gallon capacity to help you tackle a variety of cleaning tasks in your commercial or industrial facility. The tank head is rustproof for added protection. Plus it has a wet shut-off system to prevent liquids from reaching and damaging the motor. This vacuum comes complete with a BB8 toolkit that includes a hose 3 wands and 2 floor tools. Its built-in wheels and sturdy push handle allow for easy mobility and it can be fitted with a 29'' squeegee kit sold separately for wide-area cleaning. A 42' cord is included so you can roam farther from the power source. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Toolkit Includes:- Hose- 2 Floor Tools- 3 WandsOverall Dimensions:Length: 24 5/8''Width: 21 1/16''Height: 35 11/16''Capacity: 12 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABOOM Orange Glo Orange Scent Wood Cleaner and Polish 16 oz Liquid (11995)
- DIRT DEVIL VAC BELT STYLE 12 PK2 (3-910355-001)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Yllw, PK6 (3656804)
- AJAX Lemon Scent Liquid Dish Soap 28 oz (CPC 44673)
- NACECARE SOLUTIONS Charles CVC 370 K-8026565 4 Gallon Wet / Dry Vacuum with A21 Standard Toolkit (358K8026565)
- NILFISK Eliminator Shop Vacuum, 1-37/64" Hose Dia., HEPA 130 cfm (107412640)
- KARCHER WD Shop Vacuum, 35mm Hose Dia., Standard 76 cfm (WD 4)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94232)
- SHOP-VAC Shop Vacuum, 16 gal, Plastic, 80 cfm (9593406)
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (1244346)
- EXAIR High Lift Rev. Drum Vac System, 30 gal., 1-1/2" Hose Dia., 43 scfm (6195-30)
- Nacecare Solutions Wet Dry Vacuums