Shop All Wet Dry Vacuums
Nacecare Solutions
WVD 1802DH K-8026601 20 Gallon Dual Motor Wet Pump-Out Vacuum
Mfr # 358K8026601
Zoro # G311789301
product price: $3,422.99
/ea
Free Shipping & Returns
$3,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358K8026601
- Zoro # G311789301
- Country of Origin China
- Category Wet Dry Vacuums
Description
Maximize cleaning efficiency with this NaceCare Solutions WVD 1802DH pump-out vacuum! This vacuum boasts dual 1 hp motors that deliver a 180 CFM maximum airflow rate and 90'' water lift to make quick work of cleaning the dirtiest areas. It is suitable for the collection of wet materials including liquids from floods water pipe ruptures industrial spills and drain backups. It continuously discharges liquid without stopping the vacuum at a rate of 60 GPM on flat surfaces and 7 GPM at 22' in the air. Plus it has a wet shut-off system to prevent liquids from reaching and damaging the motor. It operates quietly at just 67 dBA so you can use it comfortably in sound-sensitive locations.This unit features a structural foam tank with an ample 20 gallon capacity to help you tackle a variety of cleaning tasks. The tank head is rustproof for added protection and the pump is made of durable high-impact plastic to provide superior resistance to heat and chemicals. The motor has a stainless steel shaft triple seal system and thermal protection for ultimate safety and longevity. This vacuum comes complete with a 29'' squeegee and a C3A toolkit that includes a hose 3 wands and 2 floor tools. Its large rear wheels front casters and push handle promote easy mobility while the 42' cord lets you roam farther. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Toolkit Includes:- Hose- 2 Floor Tools- 3 WandsOverall Dimensions:Length:26 15/16''Width: 30 15/16''Height: 36 13/16''Capacity: 20 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Warehouse Corn-Fill Broom, 38-in Handle, Blue (FG638300BLUE)
- SPRAYWAY SPRAYWAY 20 oz. Aerosol Can, Contact Cleaner (SW293)
- GROHE Universal Pump Jack Starlight Chrome (45260000)
- NYCO Pink Lotion Ec Hand Soap 128Oz (NL358-G4)
- NACECARE SOLUTIONS Charles CVC 370 K-8026565 4 Gallon Wet / Dry Vacuum with A21 Standard Toolkit (358K8026565)
- NILFISK ATTIX 44 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE (107412125)
- ECOWELL Cordless Electric Vacuum, Wet/Dry, DC Motor, Dual Tanks, Self Cleaning, LED Display (P04)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N201SC)
- TORNADO External Dual Wet/Dry, 160 cfm (95962)
- RIDGID Wet/Dry Vacuum, 14 gal., Smart Pulse, 1-7/8" Hose Dia., 100 cfm (RV3410)
- EXAIR Premium Chip Vac System, 100 gal., 1-1/2" Hose Dia., 40 scfm (6393-110)
- Nacecare Solutions Wet Dry Vacuums