Nacecare Solutions

WVD 1800P 899722 20 Gallon Dual Motor Wet Pump-Out Vacuum


product price: $7,060.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize cleaning efficiency with this NaceCare Solutions WVD 1800P pump-out vacuum! This vacuum boasts dual 1 hp motors that deliver a 180 CFM maximum airflow rate and 90'' water lift to make quick work of cleaning the dirtiest areas. It is suitable for the collection of wet materials including liquids from floods water pipe ruptures industrial spills and drain backups. It continuously discharges liquid without stopping the vacuum at a rate of 60 GPM on flat surfaces and 7 GPM at 22' in the air. Plus it has a wet shut-off system to prevent liquids from reaching and damaging the motor. It operates quietly at just 67 dBA so you can use it comfortably in sound-sensitive locations.This unit features a structural foam tank with an ample 20 gallon capacity to help you tackle a variety of cleaning tasks. The tank head is rustproof for added protection and the pump is made of durable high-impact plastic to provide superior resistance to heat and chemicals. The motors have a stainless steel shaft triple seal system and thermal protection for ultimate safety and longevity. This vacuum comes complete with a C3A toolkit that includes a hose 3-piece extension wand floor tool and 29'' squeegee. Its large rear wheels front casters and push handle promote easy mobility while the 42' cord lets you roam farther. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Toolkit Includes:- Hose- 3-piece extension wand- Squeegee- Floor toolOverall Dimensions:Length: 26 3/4''Width: 24 1/16''Height: 41 3/8''Capacity: 20 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.