Shop All Wet Dry Vacuums
Nacecare Solutions
WV 1800P 833540 20 Gallon Wet Pump-Out Vacuum with Continuous Pumping C3A Toolkit
Mfr # 358833540
Zoro # G611968604
product price: $6,418.99
/ea
Free Shipping & Returns
$6,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358833540
- Zoro # G611968604
- Country of Origin United States
- Category Wet Dry Vacuums
Description
Maximize cleaning efficiency with this NaceCare Solutions WV 1800P pump-out vacuum! This vacuum boasts a powerful 1 3/5 hp 1200W motor that delivers a 95 CFM maximum airflow rate and 100'' water lift to make quick work of cleaning the dirtiest areas. It is suitable for the collection of wet materials including liquids from floods water pipe ruptures industrial spills and drain backups. It continuously discharges liquid without stopping the vacuum at a rate of 60 GPM on flat surfaces and 7 GPM at 22' in the air. Plus it has a wet shut-off system to prevent liquids from reaching and damaging the motor. It operates quietly at just 64 dBA so you can use it comfortably in sound-sensitive locations.This unit features a structural foam tank with an ample 20 gallon capacity to help you tackle a variety of cleaning tasks. The tank head is rustproof for added protection and the pump is made of durable high-impact plastic to provide superior resistance to heat and chemicals. The motor has a stainless steel shaft triple seal system and thermal protection for ultimate safety and longevity. This vacuum comes complete with a C3A toolkit that includes a hose 3-piece extension wand floor tool and 29'' squeegee. Its large rear wheels front casters and push handle promote easy mobility while the 42' cord lets you roam farther. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Toolkit Includes:- Hose- 3-piece extension wand- Squeegee- Floor toolOverall Dimensions:Length: 26 3/4''Width: 24 1/16''Height: 41 3/8''Capacity: 20 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Brush Roll Power Nozzle 14" (104216)
- NAMCO MANUFACTURING Super X Wax Stripper, 1 gal. (2011)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240460GY)
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, Blue, 10 PK (41412)
- NACECARE SOLUTIONS Charles CVC 370 K-8026565 4 Gallon Wet / Dry Vacuum with A21 Standard Toolkit (358K8026565)
- PROTEAM ProGuard Proguard 4 Portable Wet/Dry Vacuum, Fine Dust Filter 142 cfm (107128)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 720 W (61HV95)
- TORNADO Internal Quad Wet Vacuum, 258 cfm (98450)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm (MV-1300-0GEV)
- GUARDAIR Static Conductive Personnel Cleaning Station (CS3000NED)
- VACMASTER 10 gal. Wet/Dry Vacuum with Detachable Blower (VBVA1010PF)
- Nacecare Solutions Wet Dry Vacuums