Shop All Wet Dry Vacuums
Nacecare Solutions
WV 1800DH K-8026607 20 Gallon Wet Pump-Out Vacuum
Mfr # 358K8026607
Zoro # G111789143
product price: $3,208.99
/ea
Free Shipping & Returns
$3,208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358K8026607
- Zoro # G111789143
- Country of Origin China
- Category Wet Dry Vacuums
Description
Maximize cleaning efficiency with this NaceCare Solutions WVD 1800DH pump-out vacuum! This vacuum boasts a powerful 1 5/8 hp 1200W motor that delivers a 95 CFM maximum airflow rate and 100'' water lift to make quick work of cleaning the dirtiest areas. It is suitable for the collection of wet materials including liquids from floods water pipe ruptures industrial spills and drain backups. It continuously discharges liquid without stopping the vacuum at a rate of 60 GPM on flat surfaces and 7 GPM at 22' in the air. Plus it has a wet shut-off system to prevent liquids from reaching and damaging the motor. It operates quietly at just 64 dBA so you can use it comfortably in sound-sensitive locations.This unit features a structural foam tank with an ample 20 gallon capacity to help you tackle a variety of cleaning tasks. The tank head is rustproof for added protection and the pump is made of durable high-impact plastic to provide superior resistance to heat and chemicals. The motor has a stainless steel shaft triple seal system and thermal protection for ultimate safety and longevity. This vacuum comes complete with a C3A toolkit that includes a hose 3 wands and 2 floor tools. Its large rear wheels front casters and push handle promote easy mobility while the 42' cord lets you roam farther. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Toolkit Includes:- Hose- 2 Floor Tools- 3 WandsOverall Dimensions:Length:26 15/16''Width: 30 15/16''Height: 36 13/16''Capacity: 20 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Air Freshener Refill, Orchard Fields, PK12 (FG4012561)
- GOJO 800mL Hand Soap Box (9127-12)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77155)
- BARBIE, CRAYOLA 14 oz Mettle Plus EP2 High Temperature Grease (MPG14)
- NACECARE SOLUTIONS Charles CVC 370 K-8026565 4 Gallon Wet / Dry Vacuum with A21 Standard Toolkit (358K8026565)
- POWR-FLITE Powr-Flite Stainless Steel Wet/Dry Vacuum, 20 Gallon Cap. (PF57)
- CS UNITEC HEPA Wet/Dry Industrial Vacuum, 9 Gallon (CS 1445 H)
- TORNADO External Single Wet/Dry, 82 cfm (95955)
- EXAIR Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6193-5)
- ATRIX INTERNATIONAL Atrix Ergo Backpack Vacuum, 2 Gallon Cap. (PMPBP)
- JANITIZED Shop-Vacuum 90672, PK2 (90672)
- Nacecare Solutions Wet Dry Vacuums