Shop All Floor Scrubbers
Nacecare Solutions
TTV 678 K-904433-L Adjustable 26'' Stnary Cordless Ride-On Floor Scrubber - 32 Gal
Mfr # 358K904433L
Zoro # G611789315
product price: $37,648.99
/ea
Free Shipping & Returns
$37,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358K904433L
- Zoro # G611789315
- Country of Origin China
- Category Floor Scrubbers
Description
Maximize cleaning efficiency with this NaceCare Solutions TTV 678 floor scrubber! This cordless scrubber grants you the flexibility to clean wide open spaces without tripping hazards while the ride-on design helps reduce the fatigue that can come with pushing other floor scrubbers. This model comes equipped with an onboard dispensing system to ensure proper chemical usage. The pad drivers and brushes pop on and off for efficient changes and the tear-away squeegee with quick-release blades allow for easy no-hassle cleaning.Powered by 6 maintenance-free gel batteries this unit delivers up to 4 hours of run time and features low-voltage shutoff for prolonged battery life. This scrubber boasts a powerful 400W vacuum motor to help you tackle even the dirtiest floors. It offers adjustable brush pressures up to 160 lb. and adjustable brush speeds ranging from 125 to 200 RPM. This model even offers adjustable flow rates allowing you to control the amount of water used per cleaning. The cleaning path adjusts to 26'' 30'' or 34'' wide with the simple pull of a pin allowing you to scrub 40200 to 52500 sq. ft. It features ample 32 gallon solution and recovery tanks making this unit perfect for larger jobs.This unit is easy to operate thanks to its LED control panel which allows you to continuously monitor chemical levels water flow brush pressure and battery status. With its large wheels and steering wheel this scrubber is easier than ever to maneuver! Plus it can fit through almost any doorway. This unit operates quietly at just 69 dBA so you can use it comfortably in any area of your establishment. Whether you use it to clean your school daycare or hospital this versatile unit will help you tackle all your floor-cleaning needs!Overall Dimensions:Length: 66''Width: 26''Height: 56''Solution Tank Capacity: 32 gallonsRecovery Tank Capacity: 32 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Yellow, 24 in L Handle (31956)
- PROCTER & GAMBLE 16OZ Gain Multi Refill (79128)
- ZEP PROF SPRAY BOTTLE 48OZ (C32810)
- DIVERSEY Cleaners & Detergents, 32 oz Odorless, 12 PK (94496138)
- HUSQVARNA Concrete Grinder (PG280)
- VIPER Walk Behind Scrubber, 20" Pad Driver (50000401)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- DAYTON Floor Scrubber, 24 gal, 30 in Path (56NU90)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- GLOBAL INDUSTRIAL Automatic Ride-On Floor Scrubber with 22 Cleaning Path (641407)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- Nacecare Solutions Floor Scrubbers