Shop All Floor Scrubbers
Nacecare Solutions
TT 516 904606 16'' Corded Walk Behind Compact Floor Scrubber
Mfr # 358904606
Zoro # G011594564
product price: $5,990.99
/ea
Free Shipping & Returns
$5,990.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358904606
- Zoro # G011594564
- Country of Origin China
- Category Floor Scrubbers
Description
Maximize cleaning efficiency with this NaceCare Solutions TT 516 floor scrubber! This scrubber boasts a powerful 1/2 hp motor and pivoting squeegee to ensure excellent water recovery. It offers 55 lb. of brush pressure and operates at 150 RPM of agitation with its polyurethane brush to effectively lift soil dirt and grime. Its 16'' cleaning path scrubs up to 17600 sq. ft. per hour. It features 5 gallon solution and recovery tanks and the recovery tank has a drain for quick and easy draining.This unit has an easy-to-use control panel and operates quietly at just 67 dBA so you can use it comfortably in any area of your establishment. With its walk-behind design you can easily transport this machine wherever you need it. Plus its compact footprint allows you to work the machine into tight corners and other hard-to-reach areas. A 65' cord is included so you can roam farther from the power source. Whether you use it to clean your school daycare or hospital this versatile unit will help you tackle all your floor-cleaning needs!Overall Dimensions:Length: 18''Width: 18''Height: 34''Brush Dimensions:Diameter: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, White, Polypropylene (BOM304)
- DQB 24 In. W. x 65 In. L. Metal Handle Heavy-Duty Contractor Push Broom (09942)
- ATLANTIC MILLS Atlantic Mills Antimicrobial Green Cleaning Wipe 100 Wipes (9500G)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- GLOBAL EQUIPMENT Auto Floor Scrubber With Traction Drive, 20" Cleaning Path (T55/50 BT)
- NOBLELIFT RIDER ELECTRIC FLOOR SCRUBBER (NR530)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- GLOBAL INDUSTRIAL Auto Floor Scrubber with Traction Drive, 34in Cleaning Path (641840)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP D/C, 175/300 RPM (BMT-175/300-Y)
- NILFISK / CLARKE / KENT. Clarke MA10 12E Upright Auto Scrubber W/ Accessories, 12in Cleaning Path (107408161)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 22" Cleaning Path (T90)
- Nacecare Solutions Floor Scrubbers