Shop All Floor Scrubbers
Nacecare Solutions
TT 516 903921 16'' Corded Walk Behind Compact Floor Scrubber Rect
Mfr # 358903921
Zoro # G011589966
product price: $5,990.99
/ea
Free Shipping & Returns
$5,990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358903921
- Zoro # G011589966
- Country of Origin China
- Category Floor Scrubbers
Description
Maximize cleaning efficiency with this NaceCare Solutions TT 516 floor scrubber! This scrubber boasts a powerful 1/2 hp motor and pivoting squeegee to ensure excellent water recovery. It offers 55 lb. of brush pressure and operates at 150 RPM of agitation to effectively lift soil dirt and grime. Its 16'' cleaning path scrubs up to 17600 sq. ft. per hour. It features 5 gallon solution and recovery tanks and the recovery tank has a drain for quick and easy draining. Plus the pad driver on this unit ensures your pad stays securely in place as you clean.This unit has an easy-to-use control panel and operates quietly at just 67 dBA so you can use it comfortably in any area of your establishment. With its walk-behind design you can easily transport this machine wherever you need it. Plus its compact footprint allows you to work the machine into tight corners and other hard-to-reach areas. A 65' cord is included so you can roam farther from the power source. Whether you use it to clean your school daycare or hospital this versatile unit will help you tackle all your floor-cleaning needs!Overall Dimensions:Length: 18''Width: 18''Height: 34''Solution Tank Capacity: 5 gallonsRecovery Tank Capacity: 5 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE SQUGEE KIT 12"" W/5' POLE (17050)
- RUBBERMAID COMMERCIAL Quiet Dolly, 250 Lb Cap, 18-1/4" Dia, 6-5/8"H, 2PK, Black (RCP264043BLACT)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass (29383)
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401123)
- VIPER Walk Behind Scrubber, 20" Pad Driver (50000401)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5 HP - (MFM PRO-2000-20)
- ORECK COMMERCIAL Commercial Orbiter Floor Machine, 0.5 hp, 175 rpm (ORB550MC)
- TENNANT Pad Driver, Machine Size 28" (1221839)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 18 Cleaning Path (641263)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- TOTAL POLISHING SYSTEMS Walk-Behind Auto Floor Scrubber 20 Inch Cleaning Path - Two 115 Amp Batteries (TPSX6)
- Nacecare Solutions Floor Scrubbers