Shop All Floor Scrubbers
Nacecare Solutions
TT 1120 904050 20'' Corded Walk Behind Compact Floor Scrubber - 11 Gallon
Mfr # 358904050
Zoro # G511594743
product price: $7,358.99
/ea
Free Shipping & Returns
$7,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358904050
- Zoro # G511594743
- Country of Origin China
- Category Floor Scrubbers
Description
Maximize cleaning efficiency with this NaceCare Solutions TT 1120 floor scrubber! This scrubber boasts a powerful 1200W vacuum motor that provides 100'' of water lift and 95 CFM of maximum airflow to help you tackle even the dirtiest floors. It offers 105 lb. of brush pressure and operates at 180 RPM of agitation to effectively lift soil dirt and grime. Its 20'' cleaning path scrubs up to 22000 sq. ft. per hour. The 11 gallon solution and recovery tanks make this unit perfect for larger jobs.This unit is easy to operate thanks to an intuitive control panel with hour meter and battery gauge. The patented flip-up head makes pad or brush changes a breeze while the semi-parabolic squeegee pivots to provide excellent water recovery on turns. The entire unit can be disassembled for quick transport between jobs. With its walk-behind design fully adjustable handle and large wheels you can easily transport this machine wherever you need it. A 65' cord is included so you can roam farther from the power source. This unit operates quietly at just 67 dBA so you can use it comfortably in any area of your establishment. Whether you use it to clean your school daycare or hospital this versatile unit will help you tackle all your floor-cleaning needs!Overall Dimensions:Length: 37''Width: 22''Height: 43''Solution Tank Capacity: 11 gallonsRecovery Tank Capacity: 11 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.6 mil, White, 150 PK (BWK512)
- GLADE Automatic Air Freshener Hawaiian Breeze 62 oz PK6 6PK (SJN337689)
- SCOTCH-BRITE Polishing Pad, 4" L x 5-1/4" W, Gray, PK20 (46)
- GORDON BRUSH Milwaukee Dustless Brush 625300 30 In. Squeegee; Steel Straight; Moss Rubber; Double Blade; Case Of 12 (625300)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- ONFLOOR TECHNOLOGIES Onfloor 20 lb. Machine Weight for 16in Surfacing Machines - (491691)
- EWBANK All-In-One Floor Cleaner, Scrubber and Polisher (EP170)
- GLOBAL INDUSTRIAL Battery Auto Floor Scrubber 13 Cleaning Path, Two 36 Amp Batteries (641751)
- GLOBAL INDUSTRIAL Corded Electric Automatic Floor Scrubber 17 Cleaning Path (641410)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- Nacecare Solutions Floor Scrubbers