Shop All Disinfectants and Sanitizers
Nacecare Solutions
TP 4X 8025192 16'' Corded Disinfectant Mister - 4 Gallon 120V
Mfr # 3588025192
Zoro # G611968802
product price: $2,351.99
/ea
Free Shipping & Returns
$2,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 3588025192
- Zoro # G611968802
- Country of Origin United States
- Category Disinfectants and Sanitizers
Description
Maximize cleaning efficiency with this NaceCare Solutions TP 4X mister! Designed to sanitize mist and even extract this unit works with virtually any disinfectant. It uses a powerful 2 hp 2-stage motor and 60 PSI pump to help you apply disinfectant to both large and hard-to-reach areas. It delivers 120'' of water lift 106 CFM of maximum airflow and 80 - 100 micron-size droplets to make quick work of disinfecting surfaces. Applying sanitizer has never been easier thanks to the included spray nozzle which comes with 2 different tip sizes to suit your cleaning needs. This unit is ideal for a variety of businesses including hospitals hotels and restaurants.This unit comes with a large 4 gallon tank to help cut down on frequent trips back to the sink. A 17' hose gives you plenty of space to roam farther away from the unit so you don't have to constantly move it. You can use an optional hand tool sold separately to turn this unit into an extractor. A 33' cord is included for increased mobility while the built-in handle makes it easy to transport around your facility. Take your cleaning operation to the next level with this versatile mister! A 120V connection is required for operation.Overall Dimensions:Length: 13 3/8''Width: 20 7/8''Height: 28 3/8''Capacity: 4 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Black, 11 in Dia, Open Top, Plastic (FG354060BLA)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Yellow (10136)
- ABCO PRODUCTS 12OZ Cott 4Ply Mop Head (01301-TS)
- SANITAIRE Washer, Fan, PK10 (53148)
- FIBERLOCK TECHNOLOGIES Disinfectant/Sanitizer and Cleaner, 10 oz. Bottle, Clean and Fresh (8311-10oz)
- LYSOL Cleaners & Detergents, Aerosol Spray, Spring Waterfall™, 12 PK (19200-02845)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Fresh, 12 PK (REC 04675)
- PURELL Healthcare Surface Disinfectant, 1 gal. Bottle, Fragrance Free, 4 PK (4340-04)
- ZEP Sanitizer, Plastic Jug with Handle, Pleasant, Green, 4 PK (N68501)
- CLOROX Splash-Less Regular Scent Bleach 40 oz (32417)
- BOTANICLEAN Germicidal Deodorizing Cleaner, 3L Bottle, Unscented (224006000)
- Nacecare Solutions Disinfectants and Sanitizers