No Product Image Available

Nacecare Solutions

TP 4X 8025150 Corded Carpet Spot Extractor with 4'' Hand Tool - 4 Gallon 120V


product price: $2,129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize cleaning efficiency with this NaceCare Solutions TP 4X carpet spot extractor! This extractor boasts a powerful 2 hp 2-stage vacuum motor that delivers a 106 CFM maximum airflow rate and 120'' water lift to make quick work of cleaning the dirtiest areas. It has a 60 PSI pump to create the suction needed to draw up solution and also loosen and extract dirt from the surface of your carpet. With 4 gallon solution and recovery tanks this carpet extractor helps cut down on frequent trips back to the sink and is ideal for a variety of commercial applications!This unit features a rugged 2-piece construction made of roto-molded polyethylene. It is light weight and features 4 casters to provide smooth and effortless mobility. Plus the lower and upper tanks can be easily separated for easy transport between jobs. This extractor comes complete with an 8' hose and 4'' hand tool for more dynamic cleaning making it ideal for carpet spotting and upholstery cleaning. A 33' cord is included so you can roam farther from the power source. Designed with versatility and ease in mind this extractor is an excellent choice to help you tackle all your cleaning needs!Kit Includes:- Hose- Hand tool- 33' cordOverall Dimensions:Length: 13 3/8''Width: 20 7/8''Height: 28 3/8''Solution Tank Capacity: 4 gallonsRecovery Tank Capacity: 4 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.