Shop All Floor Scrubbers
Nacecare Solutions
TGB 516NX K-912780-C 16'' Cordless Walk Behind Compact Floor Scrubber
Mfr # 358K912780C
Zoro # G911594787
product price: $8,122.99
/ea
Free Shipping & Returns
$8,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358K912780C
- Zoro # G911594787
- Country of Origin China
- Category Floor Scrubbers
Description
Maximize cleaning efficiency with this NaceCare Solutions TGB 516NX cordless compact walk behind compact floor scrubber! This floor scrubber boasts a powerful 100W motor with 175W brush speed with a 60-minute run time at 80% charge and an 80-minute run time at full charge. Designed for cordless operation this unit eliminates tripping accidents associated with cords and improves worker safety. The scrubber cleans sucks up the dirty water and dries the floor in one pass for safer cleaner surfaces. It's perfect for use in tight spaces and will help you tackle even the toughest cleaning tasks!This floor scrubber includes 1 NX300 lithium-ion battery and 1 NX300 battery charger. Use this charger to charge the battery to 80% in 1 hour or 100% in 2 hours. The unit also features 1 16'' polyurethane scrub brush and can clean up to 17600 sq. ft. per hour. It features an easy-drain recovery tank too. It operates quietly at just 65 dBA so you can use it comfortably in any area of your establishment. Designed with versatility and ease in mind this scrubber will help you tackle all your cleaning needs!Kit Includes:- NX300 Lithium-ion battery- NX300 Charger- Polyurethane scrub brushSolution Tank Dimensions:Capacity: 5 gallonRecovery Tank Dimensions:Capacity: 5 gallonOverall Dimensions:Length: 33 1/2''Width: 20 1/2''Height: 44 5/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 61220 Small Wood Handle Scratch Brush - Stainless Steel, 3 Pack (61220)
- UNGER AquaDozer Eco Floor Squeegee, Green (UNGFE450)
- 3M Backer Pad, 18 in Dia, Black (27986)
- ZEP Degreaser, 5 Gal Pail, Liquid, Colorless, 4 PK (55524)
- GLOBAL INDUSTRIAL Corded Floor Machine, 17 Cleaning Width (641251)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- MERCURY FLOOR MACHINES PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter (L-21E)
- BISSELL COMMERCIAL Floor Scrubber/Polisher, 8 1/4 in, 400 RPM (CC1000-LI)
- TOTAL POLISHING SYSTEMS Walk-Behind Auto Floor Scrubber 20 Inch Cleaning Path - Two 115 Amp Batteries (TPSX6)
- EWBANK Complete Floor Cleaner - Multi-Use Floor Polisher and Vacuum (EPV1100)
- Nacecare Solutions Floor Scrubbers