Shop All Floor Scrubbers
Nacecare Solutions
TGB 2128 906725 28'' Cordless Ride-On Floor Scrubber - 21 Gallon
Mfr # 358906725
Zoro # G911594596
product price: $25,152.99
/ea
Free Shipping & Returns
$25,152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358906725
- Zoro # G911594596
- Country of Origin China
- Category Floor Scrubbers
Description
Maximize cleaning efficiency with this NaceCare Solutions TGB 2128 floor scrubber! This cordless scrubber grants you the flexibility to clean wide open spaces without tripping hazards while the ride-on design helps reduce the fatigue that can come with pushing other floor scrubbers. It is propelled by a rear wheel drive system for superior climbing ability. This model features automatic pad loading and a convenient onboard charger for ultimate ease.Powered by maintenance-free gel batteries this unit delivers up to 3 1/2 hours of run time. This scrubber boasts a powerful 400W vacuum motor to help you tackle even the dirtiest floors. It offers 70 lb. of pad pressure and operates at 150 RPM of agitation to effectively lift soil dirt and grime. Its large 28'' cleaning path scrubs up to 43300 sq. ft. per hour. It features ample 21 gallon solution and recovery tanks making this unit perfect for larger jobs.This unit is easy to operate thanks to its intuitive control panel with on / off switch battery level indicator speed control and emergency stop button. With its large wheels and steering wheel this scrubber is easier than ever to maneuver! Plus its compact footprint gives your staff clear sightlines and allows for space-saving storage. This unit operates quietly at just 65 dBA so you can use it comfortably in any area of your establishment. Whether you use it to clean your school daycare or hospital this versatile unit will help you tackle all your floor-cleaning needs!Overall Dimensions:Length: 57''Width: 30''Height: 47''Solution Tank Capacity: 21 gallonsRecovery Tank Capacity: 21 gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Orange, Plastic (42377)
- TOUGH GUY Stainless Steel Cleaner, Citrus, 20 oz. (24Y898)
- ORECK Dry Shampoo Brush, 12", Black (ORK237049)
- SUPERIOR PADS AND ABRASIVES 14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 25 (PT729)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 34in Cleaning Path (641245)
- NOBLELIFT RIDER ELECTRIC FLOOR SCRUBBER (NR530)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 34" Cleaning Path (T150/85 R)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- Nacecare Solutions Floor Scrubbers