Shop All Floor Scrubbers
Nacecare Solutions
TGB 1620T 904111 20'' Cordless Walk Behind Floor Scrubber Rect
Mfr # 358904111
Zoro # G211594746
product price: $15,396.99
/ea
Free Shipping & Returns
$15,396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358904111
- Zoro # G211594746
- Country of Origin China
- Category Floor Scrubbers
Description
Maximize cleaning efficiency with this NaceCare Solutions TGB 1620T floor scrubber! Designed for cordless operation this unit eliminates tripping accidents associated with cords and improves worker safety. The scrubber cleans sucks up the dirty water and dries the floor in one pass for safer cleaner surfaces. Its walk-behind design provides effortless maneuverability to help you cover large areas with minimal fatigue!Powered by 2 maintenance-free gel batteries this unit delivers up to 3 1/2 hours of run time. It includes an onboard battery charger and low-voltage shutoff for prolonged battery life. This scrubber boasts a powerful 400W vacuum motor to help you tackle even the dirtiest floors. The 250W traction drive motor reaches speeds up to 4.3 mph and operates at a maximum gradient of 11 degrees helping reduce the fatigue that can come with pushing other floor scrubbers. It offers 90 lb. of brush pressure and operates at 150 RPM of agitation to effectively lift soil dirt and grime. Its 20'' cleaning path scrubs up to 22000 sq. ft. per hour. The 16 gallon solution and recovery tanks make this unit perfect for larger jobs. This model even offers adjustable flow rates allowing you to control the amount of water used per cleaning.This unit features an hour meter and battery gauge for simple operation. The tear-away squeegee with quick-release blades allow for easy no-hassle cleaning. With its sturdy handle and large wheels you can easily transport this machine wherever you need it. This unit operates quietly at just 65 dBA so you can use it comfortably in any area of your establishment. Whether you use it to clean your school daycare or hospital this versatile unit will help you tackle all your floor-cleaning needs!Overall Dimensions:Length: 57''Width: 22''Height: 43''Solution Tank Capacity: 16 gallonsRecovery Tank Capacity: 16 gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Motor/Fan (120 V) w/Crimps (105162)
- UNGER Ninja Bucket On A Belt Kit 30 degrees 14 Inch (009-09-175)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7772-02)
- METHOD Waterfall Scent Antibacterial Foam Hand Soap Refill 28 oz (328107)
- GLOBAL EQUIPMENT Auto Floor Scrubber, 13-3/4" Cleaning Path (XD209)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path (18' T45/50E)
- GLOBAL INDUSTRIAL Electric Walk-Behind Auto Floor Scrubber 13 Cleaning Path - Corded (641752)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 22" Cleaning Path (T90)
- CAT C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (T150/100 R-CAT)
- KARCHER Karcher KM 70/20 C Manual Walk-Behind Compact Floor Sweeper - (1.517-106.0)
- GLOBAL INDUSTRIAL Battery Auto Floor Scrubber 13 Cleaning Path, Two 36 Amp Batteries (641751)
- Nacecare Solutions Floor Scrubbers