No Product Image Available
Nacecare Solutions

Tempest TP 18SX K-8025171 12'' Corded Carpet Extractor with 2-Jet WRect


product price: $4,876.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize cleaning efficiency with this NaceCare Solutions Tempest TP 18SX carpet extractor! This extractor boasts a powerful 1 4/5 hp 3-stage vacuum motor that delivers a 95 CFM maximum airflow rate and 135'' water lift to make quick work of cleaning the dirtiest areas. Its 130 PSI pump provides 1.2 GPM of flow to create the suction needed to draw up solution and also loosen and extract dirt from the surface of carpet. With large 18 gallon solution and recovery tanks this carpet extractor can cover up to 800 sq. ft. per hour and is ideal for a variety of commercial applications such as hotels schools and restoration jobs. Plus it operates quietly at just 70 dBA so you can use it comfortably in any area of your establishment.This unit features a rugged 2-piece construction made of roto-molded polyethylene. The lower and upper tanks can be easily separated for maintenance and the entire unit is light weight and easy to transport wherever you need it. Its large rear wheels and front casters provide smooth and effortless mobility. An optional heater sold separately can be added for deeper cleaning. This extractor comes complete with a 20' hose and a 2-jet wand for more dynamic cleaning. A 33' cord is included so you can roam farther from the power source. Designed with versatility and ease in mind this extractor will help you tackle all your cleaning needs!Kit Includes:- Hose- Wand- 33' cordOverall Dimensions:Length: 22 7/16''Width: 37''Height: 38 9/16''Solution Tank Capacity: 18 gallonsRecovery Tank Capacity: 18 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.