Shop All Carpet Extractors & Accessories
Nacecare Solutions
Tempest TP 18SX K-8025156 12'' Corded Carpet Extractor with 3-Jet WRect
Mfr # 358K8025156
Zoro # G411789232
product price: $5,455.99
/ea
Free Shipping & Returns
$5,455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358K8025156
- Zoro # G411789232
- Country of Origin China
- Category Carpet Extractors & Accessories
Description
Maximize cleaning efficiency with this NaceCare Solutions Tempest TP 18SX carpet extractor! This extractor boasts a powerful 1 4/5 hp 3-stage vacuum motor that delivers a 95 CFM maximum airflow rate and 135'' water lift to make quick work of cleaning the dirtiest areas. Its 130 PSI pump provides 1.2 GPM of flow to create the suction needed to draw up solution and also loosen and extract dirt from the surface of carpet. With large 18 gallon solution and recovery tanks this carpet extractor can cover up to 800 sq. ft. per hour and is ideal for a variety of commercial applications such as hotels schools and restoration jobs. Plus it operates quietly at just 70 dBA so you can use it comfortably in any area of your establishment.This unit features a rugged 2-piece construction made of roto-molded polyethylene. The lower and upper tanks can be easily separated for maintenance and the entire unit is light weight and easy to transport wherever you need it. Its large rear wheels and front casters provide smooth and effortless mobility. An optional heater sold separately can be added for deeper cleaning. This extractor comes complete with a 20' hose and a 3-jet wand for more dynamic cleaning. A 33' cord is included so you can roam farther from the power source. Designed with versatility and ease in mind this extractor will help you tackle all your cleaning needs!Kit Includes:- Hose- Wand- 33' cordOverall Dimensions:Length: 22 7/16''Width: 37''Height: 38 9/16''Solution Tank Capacity: 18 gallonsRecovery Tank Capacity: 18 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Red (31734)
- HEFTY TRASHBAG 30G/36CT CLR (E85743)
- VACMASTER PROFESSIONAL Beast Series 14 gal.Stainless Steel Wet/Dry Vac (VJE1412SW 0201)
- ULTRA PALMOLIVE Dishwashing Liquid, Unscented, 20 oz Bottle (US04229A)
- MAKITA Floor Nozzle 12-1/2 (191G86-8)
- NAMCO MANUFACTURING Air Mover 3 Speed, 3200 CFM, 3/4 HP (1014)
- NAMCO MANUFACTURING Self Contained Carpet Extractor, 3 in 1 (NM9GA)
- EWBANK Compact Carpet Shampooer with Portable Upholstery Brush & Shampoo (250/265)
- DAYTON Walk Behind Carpet Extractor, 16" Path (54XZ16)
- TORNADO Vacuum and Solution Hose, 8 ft. (95560)
- TORNADO Portable Carpet Spotter, 1.5 gal, 120V (98132)
- Nacecare Solutions Carpet Extractors & Accessories