Shop All Portable Vacuums
Nacecare Solutions
RSV 150 K-8027194 1.5 Gallon Corded Backpack Vacuum
Mfr # 358K8027194
Zoro # G811635672
product price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358K8027194
- Zoro # G811635672
- Country of Origin China
- Category Portable Vacuums
Description
Maximize cleaning efficiency with this NaceCare Solutions RSV 150 corded backpack vacuum! This vacuum boasts a powerful 680W vacuum motor that provides 120 CFM maximum airflow and 100'' of waterlift. With 84% soil recovery this portable vacuum will help you tackle even the toughest cleaning tasks. The unit captures 99.97% of particles as small as 0.3 microns and operates quietly at just 52 dBA so you can use it comfortably in any area of your establishment. This unit features a durable tank with a 1.5 gallon capacity.This vacuum is designed with an energy-efficient motor with a 2250-hour motor life. The unit comes complete with an ASTB3 air-driven power head toolkit with 1 floor tool 1 hose and 3 extension wands for extended reach and deeper cleaning as well as an ergonomic ratchet wand that adds up to 6'' in length. It also features a hose with swivel fittings for tangle-free operation. This backpack vacuum is designed with an extra-long 50' quick-change plug-and-go cord with a heavy-duty cord restraint for mobility and durability. The vacuum features adjustable back support waist and shoulder straps as well as a light 12 lb. weight to minimize operator fatigue and provide easy transport between jobs. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Kit Includes:- Hose- Floor tool- 3 Extension wandsOverall Dimensions:Length: 15 3/4''Width: 18 1/2''Height: 25 1/4''Capacity: 1.5 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAN GREEN Industrial Strength Cleaner and Degreaser, 1 Gal (MG102)
- CLASSIC CLEAR 55 gal - 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 0.9 mil, Clear, 100 PK (WEBBC60)
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-DS)
- PURELL Premoistened Sanitizing Hand Wipes, Individually Wrapped, 5x7, PK1000 (9021-1M)
- POWR-FLITE Powr-Flite Premium Comfort Pro Backpack Vacuum, 2-1/2 Gallon Cap. (BP10P)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 3-In-1 Backpack Vacuum - Tool Only (ML0885-20)
- GLOBAL INDUSTRIAL HEPA Backpack Vacuum w/8-Piece Tool Kit, 6 Quart (261930)
- DEWALT Hepa Stick Vac 20V Max w/ Bonus DCB204 (DCV501HB/DCB204)
- SANITAIRE Canister Vacuum, 135 CFM, 71 dBa (SC3683D)
- HOOVER Vacuum Cleaner, 7.4 Amps, 10" W Nozzle, 33-1/2' Cord, BK/OE (HVRCH30000)
- AMK AMK MSM-30 Multi-Surface Magnet (MSM-30)
- Nacecare Solutions Portable Vacuums