Shop All Portable Vacuums
Nacecare Solutions
ProSave PSP 380 K-8027127 4.5 Gallon Corded Canister Vacuum
Mfr # 358K8027127
Zoro # G111789129
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358K8027127
- Zoro # G111789129
- Country of Origin China
- Category Portable Vacuums
Description
Maximize cleaning efficiency with this NaceCare Solutions ProSave PSP 380 canister vacuum! This vacuum boasts a powerful 680W vacuum motor with a run time of up to 2250 hours. It delivers 120 CFM maximum airflow 100'' water lift and 84% soil recovery to help you tackle even the toughest cleaning tasks. It captures 98.6% of particles as small as 0.3 microns and can clean up to 6000 sq. ft. per hour. Plus the unit operates quietly at just 49 dBA so you can use it comfortably in any area of your establishment.This unit features a durable polypropylene and structural foam tank with a 4.5 gallon capacity. It comes complete with an AST6 15'' carpet productivity toolkit with 1 floor tool 1 hose and 3 extension wands for cleaning carpets. Its built-in wheels and handle provide easy transport between jobs while the included 33' cord lets you roam farther away from the power source. The cord wrap makes it easy to store the cord safely out of the way. With a quick-change cord system and thermal overload protection this vacuum ensures operator efficiency and safety. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Toolkit Includes:- Hose- Floor tool- 3 Extension wandsOverall Dimensions:Length: 14''Width: 14''Height: 18 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN SQUEEGEE - REAR .125in FLAT URE, FITS (172273)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro Dispenser Box, Hydro-entangled HEF, 9 in x 12 1/2 in, 200 Sheets, White, 10 Pk (29316)
- HOSPECO Toilet Rim Hanger, Non-Para, Cherry, PK12 (2901)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- EAT-IN Centauri Canister Vacuum Cleaner; Gray (EA444263)
- BLACK & DECKER dustbuster(R) Hand Vacuum (White) (CHV1410L)
- MILWAUKEE TOOL Battery, Vac, Battery/Charger (48-11-1812, 0910-20, 48-59-1880)
- ATRIX Atrix VACOMEGASIPM Self Contained IPM HEPA Vac (VACOMEGASIPM)
- ATRIX Cordless Immediate Containment HEP (PMP22VDC)
- IROBOT Bagged Cordless Standard Filter WiFi Connected Robotic Vacuum & Mop (I557020)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N + GXS18V-15N15)
- Nacecare Solutions Portable Vacuums