Shop All Portable Vacuums
Nacecare Solutions
ProSave PSP 380 K-8027121 4.5 Gallon Corded Canister Vacuum
Mfr # 358K8027121
Zoro # G211789210
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nacecare Solutions
- MFR # 358K8027121
- Zoro # G211789210
- Country of Origin China
- Category Portable Vacuums
Description
Maximize cleaning efficiency with this NaceCare Solutions ProSave PSP 380 canister vacuum! This vacuum boasts a powerful 680W vacuum motor with a run time of up to 2250 hours. It delivers 120 CFM maximum airflow 100'' water lift and 84% soil recovery to help you tackle even the toughest cleaning tasks. It captures 98.6% of particles as small as 0.3 microns and can clean up to 6000 sq. ft. per hour. Plus the unit operates quietly at just 49 dBA so you can use it comfortably in any area of your establishment.This unit features a durable polypropylene and structural foam tank with a 4.5 gallon capacity. It comes complete with an AH3 air-driven power head toolkit with 1 floor tool 1 hose and 3 extension wands for extended reach and deeper cleaning. Its built-in wheels and handle provide easy transport between jobs while the included 33' cord lets you roam farther away from the power source. The cord wrap makes it easy to store the cord safely out of the way. With a quick-change cord system and thermal overload protection this vacuum ensures operator efficiency and safety. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Toolkit Includes:- Hose- Floor tool- 3 Extension wandsOverall Dimensions:Length: 14''Width: 14''Height: 18 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Purple, Polypropylene (56868)
- COLGATE-PALMOLIVE Colgate-Palmolive CPC49860 Ajax Dishwash Liquid & Hand Soap (CPC49860)
- GUARDAIR Vacuum Brush Tool, 5", 1-1/2" Hose (N636)
- GUARDAIR Filter, Cartridge Filter, Steel (N635)
- BISSELL Bissell 1899889 CrossWave Vacuum Brush Roll for Wet & Dry (1899889)
- AMK AMK LR-20 20 in. LR-Nailsweep (LR-20)
- WORX 20V Power Share Cube Vac Cordless Compact Vacuum, Tool Only (WX030L.9)
- MAKITA Lxt Brushless 4-Speed Cyclonic Compa 18V (XLC11ZW)
- HOOVER COMMERCIAL HVRPWR 40V Cordless Backpack Vacuum, 6 qt Tank Capacity, Black/Red (CH93619)
- HOOVER COMMERCIAL Backpack Vacuum, 9.2lb, Black (C2401)
- DIRT DEVIL Dirt Devil 1837657 4 amp Standard Bagless Pet Vacuum; Red (1837657)
- Nacecare Solutions Portable Vacuums