Shop All Portable Vacuums
Nacecare Solutions
ProSave PSP 240 K-8027101 2.5 Gallon Corded Canister Vacuum
Mfr # 358K8027101
Zoro # G411789119
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358K8027101
- Zoro # G411789119
- Country of Origin China
- Category Portable Vacuums
Description
Maximize cleaning efficiency with this NaceCare Solutions ProSave PSP 240 canister vacuum! This vacuum boasts a powerful 680W vacuum motor with a run time of up to 2250 hours. It delivers 120 CFM maximum airflow 100'' water lift and 84% soil recovery to help you tackle even the toughest cleaning tasks. It captures 98.6% of particles as small as 0.3 microns and can clean up to 6000 sq. ft. per hour. Plus the unit operates quietly at just 49 dBA so you can use it comfortably in any area of your establishment.This unit features a durable polypropylene and structural foam tank with a 2.5 gallon capacity. It comes complete with an AH3 air-driven power head toolkit with 1 floor tool 1 hose and 3 extension wands for extended reach and deeper cleaning. Its built-in wheels and handle provide easy transport between jobs while the included 33' cord lets you roam farther away from the power source. The cord wrap makes it easy to store the cord safely out of the way. With a quick-change cord system and thermal overload protection this vacuum ensures operator efficiency and safety. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Toolkit Includes:- Hose- Floor tool- 3 Extension wandsOverall Dimensions:Length: 13 7/16''Width: 13 7/16''Height: 14 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebasket, Gray, Plastic (RCP295600GY)
- PULLMAN HOLT FILTER - CONICAL PREFILTER - FITS ERMATOR (200900050)
- ZEP 32 oz. Trigger Spray Bottle, 12 PK (ZUMILDEW32)
- LIBMAN Sponge & Soap Dispenser (1134)
- MILWAUKEE TOOL Vacuum Kit and Extra Vacuum (0920-22HD, 0880-20)
- METROVAC MetroVac 120VAC ESD Safe Vacuum/Blower Hepa Filter (DV-3ESD1)
- BLACK & DECKER VACUUM STICK REMOVABLE PACK (BSV2020)
- ATRIX High Capacity ESD Safe HEPA Vacuum (HCVAC7H-ESD)
- MAKITA Cordless Wet/Dry Dust Extractor/Vacuum (GCV01Z)
- DEWALT 20V 1/2 gal. Cordless Portable Wet/Dry Vacuum Kit (DCV517M1)
- SANITAIRE EXTEND Canister Vacuum SC3683D, 10 A Current, Red (SC3683D)
- Nacecare Solutions Portable Vacuums