Shop All Floor Scrubbers
Nacecare Solutions
NUC 244NX K-913741-C2B 18'' Cordless Walk Behind Compact Floor Scrubber
Mfr # 358K913741C2B
Zoro # G611594728
product price: $11,236.99
/ea
Free Shipping & Returns
$11,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358K913741C2B
- Zoro # G611594728
- Country of Origin China
- Category Floor Scrubbers
Description
Maximize cleaning efficiency with this NaceCare Solutions NUC 244NX cordless walk behind compact floor scrubber! This floor scrubber boasts a powerful 140 RPM brush speed with a run time of 80 minutes per charge. It features an ergonomic body design that tilts up to 45 degrees for ease of use and is designed to use less water too. Designed for cordless operation this unit eliminates tripping accidents associated with cords and improves worker safety. The scrubber cleans sucks up the dirty water and dries the floor in one pass for safer cleaner surfaces. It's perfect for use in tight spaces and will help you tackle even the toughest cleaning tasks!This floor scrubber includes 1 NX300 lithium-ion battery and 1 NX300 battery charger. Use this charger to charge the battery to 80% in 1 hour or 100% in 2 hours. The unit also features 2 nylon scrub brushes and can clean up to 7320 sq. ft. per hour. It operates quietly at just 68 dBA so you can use it comfortably in any area of your establishment. Designed with versatility and ease in mind this scrubber will help you tackle all your cleaning needs!Kit Includes:- NX300 Lithium-ion battery- NX300 Charger- 2 8 11/16'' Nylon scrub brushesOverall Dimensions:length: 20 1/2''Width: 18''Height: 47''Solution Tank Dimensions:Capacity: 1 gallonRecovery Tank Dimensions:Capacity: 1 gallon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Speed Squeegee, 24" L, Flat, EPDM Rubber (47174)
- ROEBIC K-570-Q-4 Concentrate Leach & Drain Field Opener - Quart (RO574539)
- GENUINE JOE 38 x 58 in. 60 gal 2 mil Linear Low-Density Bags; Black - Case of 100 (GJO02861)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09604), Black, 11.0" x 7.63" x 6.0" (Qty 1) (09604)
- EWBANK All-In-One Floor Cleaner, Scrubber and Polisher (EP170)
- HOOVER Orbital Cleaner 13", 12 in, 175 RPM (CH80100)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5 HP - (MFM PRO-2000-20)
- TENNANT Rider Floor Scrubber, 21 gal, 20 in Path (9022009)
- ORECK COMMERCIAL Commercial Orbiter Floor Machine, 0.5 hp, 175 rpm (ORB550MC)
- Nacecare Solutions Floor Scrubbers