No Product Image Available

Nacecare Solutions

NUC 244NX K-913741-C 18'' Cordless Walk Behind Compact Floor Scrubber


product price: $10,380.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize cleaning efficiency with this NaceCare Solutions NUC 244NX cordless walk behind compact floor scrubber! This floor scrubber boasts a powerful 140 RPM brush speed with a run time of 80 minutes per charge. It features an ergonomic body design that tilts up to 45 degrees for ease of use and is designed to use less water too. Designed for cordless operation this unit eliminates tripping accidents associated with cords and improves worker safety. The scrubber cleans sucks up the dirty water and dries the floor in one pass for safer cleaner surfaces. It's perfect for use in tight spaces and will help you tackle even the toughest cleaning tasks!This floor scrubber includes an NX300 lithium-ion battery and NX300 battery charger. Use this charger to charge the battery to 80% in 1 hour or 100% in 2 hours. The unit also features 2 nylon scrub brushes and can clean up to 7320 sq. ft. per hour thanks to the 0.6 gallon solution tank and 0.8 gallon recovery tank. It operates quietly at just 68 dBA so you can use it comfortably in any area of your establishment. Designed with versatility and ease in mind this scrubber will help you tackle all your cleaning needs!Kit Includes:- NX300 lithium-ion battery- NX300 charger- 2 8 11/16'' nylon scrub brushesOverall Dimensions:Length: 20 1/2''Width: 18''Height: 47''Solution Tank Capacity: 0.6 gallonsRecovery Tank Capacity: 0.8 gallons

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.