Shop All Portable Vacuums
Nacecare Solutions
NQ 100 Quick 915618 Cordless Stick Vacuum
Mfr # 358915618
Zoro # G811789252
product price: $1,711.99
/ea
Free Shipping & Returns
$1,711.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358915618
- Zoro # G811789252
- Country of Origin China
- Category Portable Vacuums
Description
Maximize cleaning efficiency with this NaceCare Solutions NQ 100 Quick NBV 240NX cordless stick vacuum! This lightweight stick vacuum boasts a powerful 300W vacuum motor with a run time of 120 minutes per charge. It's designed with 2 speeds to meet your cleaning needs and captures 99.97% of particles as small as 0.3 microns. This stick vacuum features a detachable extension tube which makes it perfect for cleaning stairs and tight spaces.This unit features a lightweight 7 lb. design and ergonomic handle for ease of use. It has a .25 gallon capacity tank and features easy dust-free emptying with the push of a button. Designed for cordless operation this vacuum eliminates tripping accidents associated with cords and improves worker safety. It comes with a crevice tool for detailed cleaning and is easy to store too!This vacuum includes 2 25.2V lithium-ion batteries and 1 NX300 battery charger. The battery is designed to perform for at least 1500 cycles for a long life. This unit comes with 6 disposable scent pods made with recycled material and features a pod-full indicator light. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Kit Includes:- NX300 Lithium-ion battery- Charger- Crevice tool- 2 25.2V lithium-ion batteries- 6 PodsOverall Dimensions:Length: 10 11/16''Width: 9 1/2''Height: 48''Capacity: .25 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 1/2 in to 38 1/2 in L Dust Mop, 16 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Nylon (22VA14)
- PROLINE CHEMICAL & PLASTICS 32OZ DelimerCleaner (0100-6)
- PROVON LTX Behavioral Health Dispenser, Hand Soap, Touch-Free (1927-01-DLY)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Yellow, Plastic, 12 in L Overall (48LY92)
- PAC-VAC PAC-VAC HEPA Backpack Vacuum Cleaner (93012B)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZW)
- DEWALT Hepa Stick Vac 20V Max w/ Bonus DCB204 (DCV501HB/DCB204)
- MAKITA Cordless Wet/Dry Dust Extractor/Vacuum (GCV01Z)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XCV09Z + XLC02ZW)
- MAKITA Robotic Vacuum Cleaner, 18V, 0.66 gal Tank (DRC200PT + XLC02ZW)
- METROVAC MetroVac Evolution Hand Vac With Turbo Brush (VM4SB500T)
- Nacecare Solutions Portable Vacuums