Shop All Portable Vacuums
Nacecare Solutions
Latitude RBV 150NXH K-913148-C 6 Qt. Cordless Brushless Backpack Vacuum
Mfr # 358K913148C
Zoro # G811789405
product price: $2,994.99
/ea
Free Shipping & Returns
$2,994.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358K913148C
- Zoro # G811789405
- Country of Origin China
- Category Portable Vacuums
Description
Maximize cleaning efficiency with this NaceCare Solutions Latitude RBV 150NXH cordless backpack vacuum! This vacuum boasts a powerful 350W vacuum motor with dual power settings that provide 90 minutes of run time 48 CFM maximum airflow and 56'' of water lift on the low power mode and 55 minutes of run time 75 CFM maximum airflow and 82'' of water lift on the high power mode. With 79% soil recovery this portable vacuum will help you tackle even the toughest cleaning tasks.This unit features an advanced 3-stage filtration system that consists of a HEPA filter TriTex filter and HepaFlo filter. The TriTex filter uses a triple-layer membrane to trap fine particles and the HepaFlo bag features a self-seal tab to lock in dust and prevent particles from recirculating back into the air. The unit captures 99.97% of particles as small as 0.3 microns and can clean up to 15000 sq. ft. per hour. Plus the unit operates quietly at just 49 dBA so you can use it comfortably in any area of your establishment. This unit features a durable tank with a 6 qt. capacity.This vacuum includes an NX300 lithium-ion battery and NX300 battery charger. The battery is designed to last at least 2500 cycles. Use the charger to charge the battery 80% in 1 hour or 100% in 2 hours. The unit comes complete with an ASTB2 combination floor toolkit with a floor tool hose and 3-piece extension wand that adds up to 6' in length for extended reach and deeper cleaning. Designed for cordless operation this backpack vacuum eliminates tripping accidents associated with cords and improves worker safety. The vacuum features adjustable back support waist and shoulder straps as well as a light 15 lb. weight to minimize operator fatigue and provide easy transport between jobs. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Kit Includes:- 3.0 Ah lithium-ion battery- NX300 charger- Hose- 3-piece extension wand- Floor toolOverall Dimensions:Length: 15 3/4''Width: 18 1/2''Height: 25 1/4''Capacity: 6 qt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE PRODUCTS Champion Sprayon Furniture Polish, Lemon, 17 oz Aerosol Spray, PK12 (5136)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Oat Blossom Scent Hand Soap Refill 33 oz (11330)
- SANITAIRE Pigtail, Type Replacement (1623452)
- SANI PROFESSIONAL Hygea Adult Wash Cloths, 9 1/2 x 11 1/2, White, 60 Wipes/Tub, PK6 (J14143)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- DELFIN INDUSTRIAL Dry Application Industrial Vacuum (MICROTEC)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- HOOVER HOOVER 0.5 gal., 120V Portable Vacuum (CH30000)
- NATIONWIDE SALES Global Industrial„¢ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 1-1/2 Gallon Capacity (GE1006)
- Nacecare Solutions Portable Vacuums