No Product Image Available

Nacecare Solutions

Latitude RBV 150NX K-8027198 1.5 Gallon Cordless Brushless Backpack Vacuum


product price: $2,779.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize cleaning efficiency with this NaceCare Solutions Latitude RBV 150NX cordless backpack vacuum! This vacuum boasts a powerful 350W vacuum motor with dual power settings that provide 90 minutes of run time 48 CFM maximum airflow and 56'' of waterlift on the low power mode and 55 minutes of run time 75 CFM maximum airflow and 82'' of waterlift on the high power mode. With 79% soil recovery this portable vacuum will help you tackle even the toughest cleaning tasks. It captures 99.97% of particles as small as 0.3 microns and can clean up to 15000 sq. ft. per hour. Plus the unit operates quietly at just 49 dBA so you can use it comfortably in any area of your establishment. This unit features a durable tank with a 1.5 gallon capacity.This vacuum includes 1 NX300 lithium-ion battery and 1 NX300 battery charger. The battery is designed to last at least 2500 cycles. Use the charger to charge the battery 80% in 1 hour or 100% in 2 hours. The unit comes complete with a standard stainless steel telescopic wand as well as an ASTB8 15'' hard floor productivity kit with 1 floor tool 1 hose and 3 extension wands for extended reach and deeper cleaning. Designed for cordless operation this backpack vacuum eliminates tripping accidents associated with cords and improves worker safety. The vacuum features adjustable back support waist and shoulder straps as well as a light 15 lb. weight to minimize operator fatigue and provide easy transport between jobs. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Kit Includes:- 3.0 Ah lithium-ion battery- NX300 Charger- Stainless steel wand- Hose- Floor tool- 3 Extension wandsOverall Dimensions:Length: 15 3/4''Width: 18 1/2''Height: 25 1/4''Capacity: 1.5 gallons

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.