Shop All Portable Vacuums
Nacecare Solutions
Latitude 290NX K-8027163 3.5 Gal Lithium-Ion Cordless Brushless Canister Vacuum
Mfr # 358K8027163
Zoro # G111789488
product price: $3,700.99
/ea
Free Shipping & Returns
$3,700.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358K8027163
- Zoro # G111789488
- Country of Origin China
- Category Portable Vacuums
Description
Maximize cleaning efficiency with this NaceCare Solutions Latitude NBV 290NX cordless canister vacuum! This vacuum boasts a powerful 350W brushless vacuum motor with a run time of 90 minutes per charge. It delivers 48 CFM maximum airflow with 56'' of waterlift on the low power mode and 75 CFM maximum airflow with 82'' of waterlift on the high power mode. Its 79% soil recovery will help you tackle even the toughest cleaning tasks. It captures 99.97% of particles as small as 0.3 microns and can clean up to 10000 sq. ft. per hour.This unit features a 2.5 gallon capacity structural foam tank and comes complete with a 13'' battery-powered brush for extended reach and deeper cleaning. Its built-in large wheels provide easy transport between jobs while its tough bumper offers wall and door protection. The telescopic handle saves space and the storage caddy keep tools within easy reach. Designed for cordless operation this unit eliminates tripping accidents associated with cords and improves worker safety.This vacuum includes 1 NX300 lithium-ion battery and 1 NX300 battery charger. Use this charger to charge the battery 80% in 1 hour or 100% in 2 hours. The unit also operates quietly at just 49 dBA so you can use it comfortably in any area of your establishment. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Kit Includes:- NX300 Lithium-ion battery- NX300 Charger- 13'' brushOverall Dimensions:Length: 15 13/16''Width: 17 13/16Height: 24 5/16''Capacity: 3.5 gallon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-D-BOL Liquid Blue 12 fl oz (375010.12)
- OCEDAR BRANDS PWR Corn BroomDust Pan (167420)
- ZORO SELECT Reclaimed White Knit Cloth Rag 50 lb. Varies Sizes, White (340-50N)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- BLACK & DECKER dustbuster(R) AdvancedClean(TM) Wet/Dry Cordless Hand Vacuum (HLWVA325J21)
- ATRIX Atrix VACOMEGASIPM Self Contained IPM HEPA Vac (VACOMEGASIPM)
- SANITAIRE EXTEND Canister Vacuum SC3683D, 10 A Current, Red (SC3683D)
- CLEANMAX CleanMax 6 Qt Backpack Vacuum (CMBP-6.2)
- METROVAC Car Vacuum and Dryer, Hose L 10 ft. (112-583561)
- MAKITA Makita® Lithium-Ion Brushless Cordless Robotic Vacuum, 18" Cleaning Width (DRC200Z)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum (DRC200Z)
- Nacecare Solutions Portable Vacuums