No Product Image Available

Nacecare Solutions

JS 1600C 8025134 Corded Steam Cleaner with Continuous Flow - 1 Gallon 120V


product price: $3,841.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize cleaning efficiency with this NaceCare Solutions JS 1600C steam cleaner! This unit produces super-heated dry steam up to 380 degrees Fahrenheit. It delivers up to 115 PSI of steam pressure to effectively dissolve grease mold and grime buildup without the use of chemicals! It even kills bed bugs bacteria and viruses to ensure a completely sanitary environment for your guests. It is ideal for use on a variety of surfaces including grouted floors stainless steel range hoods and carpets. Plus the unit operates quietly at just 62 dBA so you can use it comfortably in any area of your establishment.This model uses a powerful 1500W heating element to pump out steam in no time! It boasts a large 1 gallon boiler and 1 gallon water reservoir to help you tackle a variety of cleaning tasks. To eliminate downtime it can be continuously refilled without the need to power down. The large rear wheels and front casters provide smooth and effortless mobility. Plus the unit weighs just 12 lb. and features a built-in handle making it easy to transport around your facility.For safe easy operation there are 12V waterproof switches a pressure switch and a high-limit thermal shutoff to protect the unit from overheating. An LED display lets the operator know when water levels are low. Equipped with an energy-saving system this unit automatically shuts down after 60 minutes of inactivity. A 10' hose is included to extend your reach. It also comes with an 8' cord for increased mobility. A 120V connection is required for operation.Overall Dimensions:Length: 12''Width: 20''Height: 16''Capacity: 1 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.