Shop All Portable Vacuums
Nacecare Solutions
Henry ProVac PPR 240 K-8027116 2.5 Gallon Corded Canister Vacuum
Mfr # 358K8027116
Zoro # G311635295
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 358K8027116
- Zoro # G311635295
- Country of Origin China
- Category Portable Vacuums
Description
Maximize cleaning efficiency with this NaceCare Solutions Henry ProVac PPR 240 canister vacuum! This vacuum boasts a powerful 680W vacuum motor with a run time of over 2250 hours. It delivers 120 CFM maximum airflow 100'' water lift and 84% soil recovery to help you tackle even the toughest cleaning tasks. It captures 99.97% of particles as small as 0.3 microns and can clean up to 6000 sq. ft. per hour. Plus the unit operates quietly at just 49 dBA so you can use it comfortably in any area of your establishment.This unit features a sturdy polypropylene tank with a 2.5 gallon capacity. It comes complete with an AST8 15'' hard floor productivity toolkit with 1 floor tool 1 hose and 3 extension wands for cleaning hard floors. Its built-in wheels and handle provide easy transport between jobs while the included 33' cord lets you roam farther away from the power source. The manual crank rewind makes it easy to store the cord safely out of the way. This unit also has onboard storage and a wand dock to keep tools within easy reach. With a quick-change cord system and thermal overload protection this vacuum ensures operator efficiency and safety. Designed with versatility and ease in mind this vacuum will help you tackle all your cleaning needs!Toolkit Includes:- Hose- Floor tool- 3 Extension wandsOverall Dimensions:Length: 14 3/16''Width: 14 5/8''Height: 16 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Trash Bags, 16 micron, Clear, 250 PK (31UE87)
- GENUINE JOE Stripping Pad, Utility, Floor/Wall, 4-1/2"x10", Brown (GJO03125)
- NILFISK Vacuum Bag, 5 PK (107419591)
- ARMSTRONG WORLD INDUSTRIES Armstrong Once 'N Done Resilient & Ceramic Floor Cleaner (FP00337406)
- ATRIX Cordless Immediate Containment HEP (PMP22VDC)
- DEWALT Cordless Vacuum Kit, 20.0V (DCV517B/DCB203)
- ECHO Backpack Blower, Gas, 2 Stroke, 24.8 lb. (PB-9010H)
- PROTEAM Vacuum, Super Coach Pro 10, BP, 107098 kit (107304)
- PROTEAM Backpack Vacuum, 6 qt., ProBlade Hard Surface/Carpet Floor Tool Kit (107613)
- MAKITA Lxt Brushless 4-Speed Cyclonic Compa 18V (XLC11ZW)
- VABROOM 2-in-1 Sweeper with Built-in Vacuum, Combination Cordless Vac, Broom and Dust Pan Set (Vabroom)
- Nacecare Solutions Portable Vacuums