No Product Image Available

Nacecare Solutions

Henry HGB 817 907365 17'' Cordless Walk Behind Floor Scrubber - 8 Gallon


product price: $11,760.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize cleaning efficiency with this NaceCare Solutions Henry HGB 817 floor scrubber! This cordless scrubber grants you the flexibility to clean wide open spaces without tripping hazards. Designed for cordless operation this unit eliminates tripping accidents associated with cords and improves worker safety. The scrubber cleans sucks up the dirty water and dries the floor in one pass for safer cleaner surfaces. Its walk-behind design provides effortless maneuverability to help you cover large areas with minimal fatigue!Powered by 2 maintenance-free gel batteries this unit delivers up to 2 1/2 hours of run time. It includes an onboard battery charger and low-voltage shutoff for prolonged battery life. This scrubber boasts a powerful 400W vacuum motor to help you tackle even the dirtiest floors. It offers 64 lb. of brush pressure and operates at 150 RPM of agitation to effectively lift soil dirt and grime. Its 17'' cleaning path scrubs up to 18700 sq. ft. per hour. The 8 gallon solution and recovery tanks make this unit perfect for larger jobs.This unit is easy to operate thanks to a fully adjustable handle with hour meter and battery gauge. The patented flip-up head makes pad or brush changes a breeze while the semi-parabolic squeegee pivots to provide excellent water recovery on turns. With its compact walk-behind design and large wheels you can easily transport this machine wherever you need it. This unit operates quietly at just 68 dBA so you can use it comfortably in any area of your establishment. Plus the deck and frame are made of structural foam for increased longevity. Whether you use it to clean your school daycare or hospital this versatile unit will help you tackle all your floor-cleaning needs!Overall Dimensions:Length: 35''Width: 19''Height: 43''Solution Tank Capacity: 8 gallonsRecovery Tank Capacity: 8 gallons

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.