No Product Image Available

Nacecare Solutions

Duplex DP 420 8025112 14'' Corded Walk Behind Floor Scrubber - 1.6 Gallon


product price: $7,702.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize cleaning efficiency with this NaceCare Solutions Duplex DP 420 floor scrubber! This scrubber boasts a powerful 1000W motor and twin counter-rotating brushes that provide 57 lb. of down pressure and operate at 780 RPM of agitation to effectively lift soil dirt and grime. Both the brushes and the drive are offset allowing you to work the machine into tight corners and other hard-to-reach areas.This unit's 14'' cleaning path scrubs up to 2000 sq. ft. per hour. The 1.6 gallon solution tank and 1 gallon recovery tank make this unit perfect for larger jobs. This unit also features 800000 unique bristle brushes and can dry carpets in under 30 minutes. Plus it can clean virtually any surface making it an excellent choice for a variety of high-volume operations.This unit is easy to operate with a wide handle and squeeze trigger that dispenses solution onto the brushes. For a deeper clean this scrubber has twin conveyors that allow you to double scrub the same area. This unit comes complete with a gray brush for all-purpose cleaning. A 35' cord is included so you can roam farther from the power source. Whether you use it on carpet grouted ceramic rubberized floors or carpet this versatile unit will help you tackle all your floor-cleaning needs! It requires a 120V connection to operate.Overall Dimensions:Length: 13 1/2''Width: 20''Height: 19 3/4''Solution Tank Capacity: 1.6 gallonsRecovery Tank Capacity: 1 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.