Shop All Carpet Extractors & Accessories
Nacecare Solutions
AV 12QX 8025164 20'' Corded Walk Behind Carpet Extractor - 12 Gallon 120V
Mfr # 3588025164
Zoro # G411635515
product price: $7,959.99
/ea
Free Shipping & Returns
$7,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nacecare Solutions
- MFR # 3588025164
- Zoro # G411635515
- Country of Origin China
- Category Carpet Extractors & Accessories
Description
Maximize cleaning efficiency with this NaceCare Solutions AV 12QX carpet extractor! This extractor boasts a powerful 1 4/5 hp 3-stage vacuum motor that delivers a 95 CFM maximum airflow rate and 135'' water lift to make quick work of cleaning the dirtiest areas. It has a 130 PSI pump that delivers up to a 1.2 GPM flow rate to create the suction needed to draw up solution and also loosen and extract dirt from the surface of your carpet. It also has a 100W brush motor and 600 RPM brush speed. The removable spray bar with twist-off jets makes application a breeze for any operator while its 20'' cleaning path allows for maximum cleaning efficiency. With large 12 gallon solution and recovery tanks this carpet extractor can clean up to 4000 sq. ft. per hour and is ideal for a variety of commercial applications! Plus it operates quietly at just 60 dBA so you can use it comfortably in any area of your establishment.This unit features a rugged 2-piece construction made of roto-molded polyethylene. It is light weight and features 2 large rear wheels and 2 front casters to provide smooth and effortless mobility. Plus the lower and upper tanks can be easily separated for easy transport between jobs. For consistent pressure on various carpet thicknesses a spring-loaded adjustable vacuum shoe is included and can be replaced with a squeegee sold separately for hard floor cleaning. A 50' cord is included so you can roam farther from the power source. Designed with versatility and ease in mind this extractor is an excellent choice to help you tackle all your cleaning needs!Overall Dimensions:Length: 23 5/8''Width: 37 3/8''Height: 44 1/16''Solution Tank Capacity: 12 gallonsRecovery Tank Capacity: 12 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 21 In, Tan, PK5 (3400)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (77546/29386)
- MONARCH Tube Mop, Green, Microfiber, M600011G (M600011G)
- ORIGENZ NATURAL Odor Out Neutralizer Concentrate; 4x1 Gal., 4PK (FPR75-QS-04X1-E290)
- TORNADO 9 Gallon Carpet Self Contained Extractor (PFX900S)
- REID INDUSTRIES Reid Industries P321 32 Inch Pikstik Pro Yellow (P321)
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal (1210536)
- TORNADO Vacuum and Solution Hose, 8 ft. (95560)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- NOBLES Floor Wand, F/Mfr. No. 9007623 Extractors (600048)
- CARRAND Wash-Jet Power Wand, 35" L, Gray (92216)
- Nacecare Solutions Carpet Extractors & Accessories