Shop All Speed Reducers
Nabtesco
VIGODRIVE PRECISION REDUCTION GEARBOX ROBOT PARTS & ACCESSORY
Mfr # GH40-21
Zoro # G606283804
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nabtesco
- MFR # GH40-21
- Zoro # G606283804
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose 40 PSI Clear (20013603)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.5018ES3E56C-S)
- DANA SPICER CHASSIS Universal Joint, 5-3147X (5-3147X)
- MILTON AA Style Plug, 3/8" MNPT, PK5 (1877)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 36:1 (F842B-36K-B5-M1)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA180TC Input (JRWND90-25-180TC)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD56)
- TOLOMATIC 0 1In 1-1/4In 1:1 Right Angle Gear Reducer (2280400)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F710-30-B5-G)
- Nabtesco Speed Reducers