Shop All Crackers
Nabisco
Wheat Thins Crackers, Original, 20 oz Bag, PK2
Mfr # 12465
Zoro # G700929684
product price: $34.59
/pk 2, $17.30/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Original
- Standards Contains Nuts
- Weight 3 lbs
- Capacity 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Flavor | Original |
Standards | Contains Nuts |
Weight | 3 lbs |
Capacity | 20 oz |
Description
At snack time, choose the delicious nutty flavor of Wheat Thins. The crispy, satisfying, 100% whole-grain crunch makes them a healthy, low-fat way to fill up. Try every one of the available flavors. Corn syrup-free; enriched with essential vitamins and minerals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Relay 2P 30A 208/240Vv (5945-002-74-20)
- DEFLECTO Flapper Vent Hood (RVHAW4)
- SPORLAN Expansion Valve, Thrmstc 3/8 In, 1/2 Out, 60 Cap (FSE-1/2C)
- GOLD MEDAL Gold Medal Stone Ground Unbleached Fine Ground Whole Wheat Flour 50lbs (16000-58072)
- NABISCO Nabisco Premium Saltine Crackers 4 oz. Box, PK12 (00382)
- NABISCO Nabisco Assorted Entertainment Crackers 2.5lbs Box, PK4 (00012)
- NABISCO Honey Maid Honey Grahams, 14.4 oz Box, PK4 (19256)
- NABISCO Nabisco Graham Cracker Crumbs 5lbs, PK2 (00826)
- NABISCO Nabisco Original Triscuit Crackers 12.5 oz., PK12 (05169)
- NABISCO Crackers Cheese Ritz Bits 3Oz (453035)
- CHEEZ-IT Cheez-It Profit Paks Original Crackers 1.5 oz., PK60 (2410012261)
- Nabisco Crackers