Shop All Chips, Pretzels and Popcorn
Nabisco
Ritz Peanut Butter Cracker Sandwiches, 1.38 oz Pack, PK8
Mfr # 044000882105
Zoro # G4064311
product price: $7.49
/pk 8, $0.94/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Peanut Butter
- Size 1.38 oz
- Snack Food Type Crackers
- Standards Kosher Certified
- Features Contains Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nabisco
- MFR # 044000882105
- Zoro # G4064311
- UPC # 44000882105
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.38 oz |
Details
Flavor | Peanut Butter |
Snack Food Type | Crackers |
Standards | Kosher Certified |
Features | Contains Nuts |
Packing Type | Pack |
Description
Nabisco® Ritz Peanut Butter Cracker Sandwiches, 1.38 oz Pack, 8/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Front Shoe (00-438527-00001)
- ALLPOINTS Basket, Fryer 12-1/8" X 6-5/16", Vinyl (264654)
- BERTOLLI Extra Light Tasting Olive Oil, 2 L Bottle (440)
- ECOSTICK Ecostick Saccharin Sugar Substitute Pink Sticks .5g Packet, PK2000 (83653)
- NABISCO belVita Breakfast Biscuits, 1.76 oz Pack, Blueberry, PK64 (00 44000 02908 00)
- NABISCO 1.76 oz. BelVita Biscuits, Blueberry, 8 PK (02908BX)
- NABISCO 2.4 oz Single Serve Oreo, 12 PK (00440000470000)
- NABISCO Fig Newtons, Single, 2 oz, PK12 (CDB03744)
- NABISCO 1.5oz NABISCO Cheese Ritz Bits, 60 PK (KRF06834)
- NABISCO 1.75oz Wheat Thins, 72 PK (00 19320 00798 00)
- FRITOS 1.00 oz. Fritos Regular, PK104 (32405)
- Nabisco Chips, Pretzels and Popcorn