Shop All Chips, Pretzels and Popcorn
Nabisco
Nutter Butter Cookies, 3 oz Bag, PK48
Mfr # 00 44000 03745 00
Zoro # G4067872
product price: $52.49
/pk 48, $1.09/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Peanut Butter
- Snack Food Type Cookies
- Standards Kosher Certified
- Packing Type Bag
- Features Contains Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nabisco
- MFR # 00 44000 03745 00
- Zoro # G4067872
- UPC # 10044000037458
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 3 oz |
Details
Flavor | Peanut Butter |
Snack Food Type | Cookies |
Standards | Kosher Certified |
Packing Type | Bag |
Features | Contains Nuts |
Description
Nabisco® Nutter Butter Cookies, 3 oz Bag, 48/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Rubber Plug (13-0840-01)
- ENTERPRISE MANUFACTURING Broom Head , Angle, Red/Black (940164-FLGD)
- DANBY Countertop Microwave, 0.7 cu ft, SS (DBMW0720ASD)
- ALLPOINTS Power Switch-990 (8010194)
- NABISCO 2.4 oz Single Serve Oreo, 12 PK (00440000470000)
- NABISCO Chips Ahoy Cookies, Chocolate Chip, 1.4 oz Pack, PK12 (044000052220)
- NABISCO 1.76 oz. BelVita Biscuits, Blueberry, 8 PK (02908BX)
- NABISCO Fig Newtons, Single, 2 oz, PK12 (CDB03744)
- NABISCO 1.5oz NABISCO Cheese Ritz Bits, 60 PK (KRF06834)
- NABISCO Ritz Peanut Butter Cracker Sandwiches, 1.38 oz Pack, PK8 (044000882105)
- KETTLE FOODS Kettle Potato Chip Sour Cream & Onion 5 oz., PK15 (800043)
- Nabisco Snacks & Sweets