Shop All Crackers
Nabisco
Crackers, PK 8
Mfr # 00 44000 00210 00
Zoro # G109135785
product price: $7.99
/pk 8, $1.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Peanut Butter
- Package Type Pack
- Product Type Crackers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Item Width | 5 3/4 in |
Item Size | 1.38 oz |
Item Length | 6 1/2 in |
Item Height | 3 in |
Details
Flavor | Peanut Butter |
Item | Crackers |
Items per Pack | 8 |
Package Type | Pack |
Product Type | Crackers |
Description
Crackers, Product Type Crackers, Flavor Peanut Butter, Items per Pack 8, Pack Size 11.04 oz, Item Height 3 in, Item Size 1.38 oz, Item Width 5 3/4 in, Item Length 6 1/2 in, Package Type Pack, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERK Paper Hot Cups, 16 oz, White/Orange, PK50, 50PK (PK54368)
- ZORO SELECT Hard Start Kit 1/12 to 1/5 HP (92095)
- HALLS Nutter Butter Peanut Butter Cookies 1.9 oz Packet (03745)
- GOYA Sazon Goya Goya Azafran 1.41 oz., PK36 (3784)
- NABISCO Nabisco Graham Crackers 0.75 oz. Package, PK150 (01350)
- NABISCO Ritz Bits Cheese Sandwich Crackers, 1 oz Pouch, PK48, 48PK (19300009100)
- NABISCO Crackers Cheese Ritz Bits 3Oz (453035)
- NABISCO Nabisco Ritz Crackers 8.8 oz., PK12 (03545)
- NABISCO Nabisco Graham Crackers .5 oz., PK200 (01367)
- NABISCO Nabisco Graham Cracker Crumbs 5lbs, PK2 (00826)
- CHEEZ-IT Cheez-It Original Crackers 2 oz., PK60 (2410012322)
- Nabisco Crackers