Shop All Chips, Pretzels and Popcorn
Nabisco
belVita Breakfast Biscuits, 1.76 oz Pack, Blueberry, PK64
Mfr # 00 44000 02908 00
Zoro # G4065860
product price: $179.99
/pk 64, $2.81/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Blueberry
- Size 1.76 oz
- Snack Food Type Breakfast Biscuit
- Standards 210-Day Shelf Life; Kosher Certified
- Packing Type Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nabisco
- MFR # 00 44000 02908 00
- Zoro # G4065860
- UPC # 10044000029088
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.76 oz |
Details
Flavor | Blueberry |
Snack Food Type | Breakfast Biscuit |
Standards | 210-Day Shelf Life; Kosher Certified |
Packing Type | Pack |
Description
Nabisco® belVita Breakfast Biscuits, 1.76 oz Pack, Blueberry, 64/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISTAPAK INDUSTRIES Red Plastic Stir Stick 5 Inch, 1000PK (12290BA)
- MAXWELL HOUSE Maxwell House Coffee Ground Coffee 2 oz., PK42 (10043000866129)
- HOBART Temp Probe (353589-00001)
- TRUE Temp Control (800382)
- NABISCO 1.75oz Wheat Thins, 72 PK (00 19320 00798 00)
- NABISCO Chips Ahoy Cookies, Chocolate Chip, 1.4 oz Pack, PK12 (044000052220)
- NABISCO 2.4 oz Single Serve Oreo, 12 PK (00440000470000)
- NABISCO 1.76 oz. BelVita Biscuits, Blueberry, 8 PK (02908BX)
- NABISCO Fig Newtons, Single, 2 oz, PK12 (CDB03744)
- NABISCO 1.5oz NABISCO Cheese Ritz Bits, 60 PK (KRF06834)
- PRINGLES Pringles, Sour Cream and Onion, 12 PK (84560)
- Nabisco Snacks & Sweets