Shop All Chips, Pretzels and Popcorn
Nabisco
1.75oz Wheat Thins, 72 PK
Mfr # 00 19320 00798 00
Zoro # G0059853
product price: $44.95
/pk 72, $0.62/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Original
- Size 1.75 oz
- Snack Food Type Crackers
- Packing Type Bag
- Packs per Case 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nabisco
- MFR # 00 19320 00798 00
- Zoro # G0059853
- UPC # 019320007989
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.75 oz |
Item Size | 1.75 oz |
Details
Flavor | Original |
Snack Food Type | Crackers |
Item | Crackers |
Packing Type | Bag |
Packs per Case | 1 |
Items per Pack | 72 |
Description
Crackers, Packs per Case 1, Product Type Crackers, Flavor Wheat Thin Original, Items per Pack 72, Item Size 1.75 oz, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Stem Assembly (836950)
- MOEN Adler Kit Fctw/Spray Ch (87046)
- RSVP INTERNATIONAL Onion Goggles - Red Frame (TEAR-RP)
- BLUE DIAMOND Blue Diamond Artisan Nut Thins - Multiseed, PK12 (10910)
- NABISCO Chips Ahoy Cookies, Chocolate Chip, 1.4 oz Pack, PK12 (044000052220)
- NABISCO belVita Breakfast Biscuits, 1.76 oz Pack, Blueberry, PK64 (00 44000 02908 00)
- NABISCO Fig Newtons, Single, 2 oz, PK12 (CDB03744)
- NABISCO 1.5oz NABISCO Cheese Ritz Bits, 60 PK (KRF06834)
- NABISCO Ritz Peanut Butter Cracker Sandwiches, 1.38 oz Pack, PK8 (044000882105)
- NABISCO 1.76 oz. BelVita Biscuits, Blueberry, 8 PK (02908BX)
- SILVER FLOSS Silver Floss;Sauerkraut;Shredded;99 oz.;Can, PK6 (263849)
- Nabisco Snacks & Sweets