Shop All Vehicle Signs
Nabco
Vertical Everwave Slogan Drape Flags Single Face: Used Cars
Mfr # 351SI-USEC
Zoro # G5212850
$64.15
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
- Brand Nabco
- MFR # 351SI-USEC
- Zoro # G5212850
- Country of Origin Unknown
- Category Vehicle Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 feet wide x 8 feet tall. Printed in black ink on one side only, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Vertical Slogan Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Vertical Slogan Flags per light pole, then two 6 ft. 4" Everwave Brackets {971} are required per pair of flags. Order Everwave Brackets separately. 13 messages to choose from.
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
- MCR SAFETY Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- CONDOR Cut-Resistant Gloves, L/9, PR (61CV76)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (92783M)
- SOFT SCRUB Latex Cleaning Gloves M Yellow 2 pair (12322-26)
- NMC Caution Chock Wheels Before Loading Or Unloading Sign, CGA11P (CGA11P)
- SIGNMISSION OSHA WARNING, 12" Width, Aluminum, 12" W, 18" L, Portrait, Back In Or Pull Out On Green Only (OS-WS-A-1218-V-13609)
- SIGNMISSION OSHA Sign, 3.5" Width, Decal, 3.5" W, 5" L, Landscape, Chock Wheels Of Truck Or Trailer Bilingual (OS-WS-D-35-L-12522)
- NMC Danger Forklift Traffic Stay Clear Sign, D658RB (D658RB)
- CARGO MAXX Tricot Red Flag 18x18 w/ 24in Dowel (122-10004)
- NMC Caution Sound Your Horn Sign, C352RB (C352RB)
- EZ LINE Under The Hood Single Sign: Cash For Cars (905-SIGN-CA)
- Nabco Signs