Shop All Vehicle Signs
Nabco
Vertical Everwave Slogan Drape Flags Single Face: Sale
Mfr # 351SI-SALE
Zoro # G5214217
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 351SI-SALE
- Zoro # G5214217
- Country of Origin Unknown
- Category Vehicle Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 feet wide x 8 feet tall. Printed in black ink on one side only, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Vertical Slogan Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Vertical Slogan Flags per light pole, then two 6 ft. 4" Everwave Brackets {971} are required per pair of flags. Order Everwave Brackets separately. 13 messages to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, PR (305L-09)
- POWERWELD Cup Goggles, 50mm, Shade #5 (R600)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F386)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- EZ LINE Blue & Yellow E-Z Reverse Arch Slogan: Certified Pk (219-B-CERT)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- NMC NMC TM70G Traffic Sign, Stop Sound Horn Proceed With Caution, 18" X 12", White/Red (TM70G)
- NMC Danger Look Out For Lift Trucks Sign, D582PB (D582PB)
- NMC Danger Drive Slowly Sign, D511PB (D511PB)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 476P54 (476P54)
- Nabco Vehicle Signs