Shop All Vehicle Signs
Nabco
Vertical Everwave Slogan Drape Flags Single Face: Occasion
Mfr # 351SI-OCC
Zoro # G5213727
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 351SI-OCC
- Zoro # G5213727
- Country of Origin Unknown
- Category Vehicle Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 feet wide x 8 feet tall. Printed in black ink on one side only, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Vertical Slogan Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Vertical Slogan Flags per light pole, then two 6 ft. 4" Everwave Brackets {971} are required per pair of flags. Order Everwave Brackets separately. 13 messages to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 200 PK, Light Gray (KCC50707)
- PIG Sediment Drain Filter, 38" L, 29" W, 20" H (FLT747-WOPT)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (CL410AF)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size L (MT61564)
- BRADY Brady® 124508 Stop Sound Horn Proceed With Caution Sign, Aluminum, 24"W X 24"H (124508)
- NMC Caution Go Slow Sound Horn Sign, C500RB (C500RB)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1327-RA_14X10 (U4-1327-RA_14X10)
- SIGNMISSION OSHA, 18" Width, Decal, 18" W, 24" L, Landscape, Truck Drivers Must Check In Office Prior Sign (OS-NS-D-1824-L-18737)
- NMC Danger Chock Wheels Before Loading Sign, D485PB (D485PB)
- NMC Notice Truck Driver Safety Instructions Sign, N358AB (N358AB)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Wheel Chock 1 (NS-Wheel Chock 1)
- Nabco Vehicle Signs