Shop All Changeable Message Signs
Nabco
Vertical Dealer Drape Flag Single Face: Toyota
Mfr # 285SI-TOY
Zoro # G9143271
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 285SI-TOY
- Zoro # G9143271
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Flags are 3' x 8'. Made of red, white and blue nylon, these 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed on one side only, these manufacturers' brands can only be read from one side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, S, Gray/Blue, PR (20GY98)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XL)
- 3M Fire Barrier Plug, 4" W, Burgundy, PK4 (PLG4)
- URREA Fall protection harness 36/40 (USA3A)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- CAR DEALER DEPOT Reusable Balloon Only: Black (524-BL-1)
- ACCUFORM MARSEC FLIP SIGN 30 in X 24 in ALUMINUM (MASE535)
- EZ LINE Blue & White Die Cut Numbers: 8 Pk (267-8)
- EZ LINE Monster Key Ring: 8 Inch (942-8)
- EZ LINE Holiday Decal - Santa Hat Pk (537 - HAT)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U60)
- Nabco Changeable Message Signs