Shop All Changeable Message Signs
Nabco
Vertical Dealer Drape Flag Single Face: Suzuki
Mfr # 285SI-SUZ
Zoro # G9143746
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 285SI-SUZ
- Zoro # G9143746
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Flags are 3' x 8'. Made of red, white and blue nylon, these 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed on one side only, these manufacturers' brands can only be read from one side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2In x 160 ft., Red (50005-P)
- NEVS 3/4" wide x 500" Green Labeling Tape (T-75-Green)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black (AMXABNPF42100)
- ZORO SELECT Fire Blanket Vinyl Tote (8AA30)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- BRADY Blank Sign, 14" W, 10" H, No Text, Aluminum, White, Thickness: 0.035" (42954)
- BRADY Blank Sign, 5" W, 3-1/2" H, No Text, Plastic, White, Sign Mounting Style: Surface (25963)
- BRADY Blank Sign, 10-1/4" W, 10-1/4" H, No Text, Aluminum, White (106462)
- EZ LINE Clip-On Paddle Car Flag: Infinity (885-IN)
- SIGNMISSION OSHA Sign, Maximum Available Fault Current____Amps, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-WS-D-35-L-12674)
- NMC Caution Sign, 10" W, 7" H, English, Plastic, Yellow, Sign Shape: Rectangle (C1R)
- Nabco Changeable Message Signs