Shop All Changeable Message Signs
Nabco
Vertical Dealer Drape Flag Single Face: Cadillac
Mfr # 285SI-CAD
Zoro # G9151446
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 285SI-CAD
- Zoro # G9151446
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Flags are 3' x 8'. Made of red, white and blue nylon, these 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed on one side only, these manufacturers' brands can only be read from one side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125XBRZR24D)
- 3M DBI-SALA First Man Up Pole (2104524)
- UPF UPF 105701 Post Cap, 5-1/2 x 5-1/2 in Post/Joist, 6 in L, 6 in W (105701)
- BRADY Brady® 65396 120/277 Volt Clamp-On Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H (65396)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- EZ LINE 12 Foot Feather Flag Only: We'Re Open-Red (1020-WO)
- ACCUFORM BLANK TDG PLACARD HAZARD CLASS 7 MPL700VS1 (MPL700VS1)
- NMC Caution Sign (C1PB)
- CAR DEALER DEPOT Holiday Pull Car Bow: Blue (535H-BL)
- CAR DEALER DEPOT Reusable Balloon Only: Silver (524-SI)
- NMC Safety Signs - Danger - Vinyl 10"H X 14"W (D1PB)
- Nabco Changeable Message Signs