Shop All Changeable Message Signs
Nabco
Vertical Dealer Drape Flag Double Face: Subaru
Mfr # 285DB-SUB
Zoro # G9152380
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 285DB-SUB
- Zoro # G9152380
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Flags are 3' x 8'. Made of red, white and blue nylon, these 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed on each side, these manufacturers' brands can be read from either side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3100-10-SB)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- KINCO Kinco KincoPro Grain Buffalo & Synthetic Hybrid (104-M)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- NMC Caution Sign, 20" W, 14" H, English, Aluminum, Yellow, Legend Style: Blank (C1AC)
- CAR DEALER DEPOT Jumbo Car Bows: White Bow With Red Happy Holidays (531-WH-1)
- NMC Safety Signs - Danger - Vinyl 10"H X 14"W (D1PB)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (486U11)
- EZ LINE Snap Key Tags: Assorted Pk (391-Asso)
- BRADY Blank Sign, 6-1/4" W, 4-1/4" H, No Text, Aluminum, White (13629)
- Nabco Changeable Message Signs