Shop All Changeable Message Signs
Nabco
Vertical Dealer Drape Flag Double Face: Mitsubishi
Mfr # 285DB-MIT
Zoro # G9153038
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 285DB-MIT
- Zoro # G9153038
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Flags are 3' x 8'. Made of red, white and blue nylon, these 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed on each side, these manufacturers' brands can be read from either side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- TOUGH DUCK Men's Black Polyester Parka size L (S18711)
- ZORO SELECT Gas Regulator, 0.5Lpm (517)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL8)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- NMC Safety Signs - Danger - Rigid Plastic 7"H X 10"W (D1R)
- NMC Caution Sign, 20" W, 14" H, English, Vinyl, Yellow, Sign Shape: Rectangle (C1PC)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH (U3-1059-RA_14X10)
- EZ LINE Bucko Banners (Windshield Banners): Demo (295-DEMO)
- EZ LINE Snap Key Tags: Assorted Pk (391-Asso)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, White, Thickness: 0.059" (25377)
- Nabco Changeable Message Signs