Shop All Changeable Message Signs
Nabco
Vertical Dealer Drape Flag Double Face: Hyundai
Mfr # 285DB-HYUN
Zoro # G9152207
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 285DB-HYUN
- Zoro # G9152207
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Flags are 3' x 8'. Made of red, white and blue nylon, these 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed on each side, these manufacturers' brands can be read from either side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- RINGERS GLOVES Impact Gloves, Synthetic Leather, PR (169-08)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-15596)
- MSA SAFETY Carabiner (10040010)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Sale - Red (418-EZ-SALER)
- EZ LINE Bucko Banners (Windshield Banners): Rent Me (295-RENT)
- BRADY Blank Sign, 10-1/4"W, 7-5/8"H, No Text, Plastic, 10PK, Sign Background Color: Yellow (13625)
- BRADY Danger Sign, 14" W, 10" H, English, Plastic, White, Thickness: 0.059" (25361)
- CAR DEALER DEPOT Jumbo Car Bows: Silver (531-SI)
- BRADY Caution Sign, 10" W, 7" H, English, Plastic, Black, Yellow (25041)
- Nabco Changeable Message Signs